
Time Delay Relay, On Delay, 1 Functions SPDT
Mfr # 1SVR740100R0300
Zoro # G4052760
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR740100R0300
Zoro #
G4052760
UPC #
80432558442
Country of Origin
Denmark
Dimensions
Width
22.5 mm
Depth
103.7 mm
Overall Height - Relay
85.6 mm
Details
Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Contact Form
SPDT
Contact Rating (AC)
4 A @ 250V AC
Contact Rating (DC)
4 A @ 24V DC
Mounting - Relay
TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail)
Standards
CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 61812-1, UL 508
Hz
50/60 Hz DC
Time Range
0.05 s to 300 hr
Input or Control Voltage
24 to 240 V AC/DC
Operating Voltage
Output Circuit: 300 V AC
Description
CT-ERS.21P TIME RELAY ON-DELAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.