Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOL, AF40-65, CLASS-10, 50-60A

  • Mfr # TF65-60

  • Zoro # G000720042


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Trip Class
10
Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-50 to +80°C
Ambient Air Temperature For Operation
-40 to +70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF65-60
Zoro #
G000720042
UPC #
-
Country of Origin
China

Details

Item
Thermal Overload Relay
Trip Class
10
Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-50 to +80°C
Ambient Air Temperature For Operation
-40 to +70°C
Maximum Voltage Rating
600 V AC
Trip Clss
10
Standards
IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
60 A
Minimum Overload Relay Current Setting
50 A

Description

TOL,AF40-65,CLASS-10,50-60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.