Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOL, AS/L, B/C, CLASS-10, 1.30-1.70A

  • Mfr # T16-1.7

  • Zoro # G9282562


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +60°C
Ambient Air Temperature For Storage
-50 to +80°C
Trip Clss
10
Standards
IEC/EN 60947, UL 60947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16-1.7
Zoro #
G9282562
UPC #
80432558535
Country of Origin
Denmark

Details

Item
Thermal Overload Relay
Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +60°C
Ambient Air Temperature For Storage
-50 to +80°C
Trip Clss
10
Standards
IEC/EN 60947, UL 60947
Maximum Voltage Rating
690 V AC
Auxiliary Contact Form
1 NO + 1 NC
Minimum Overload Relay Current Setting
1.3 A
Maximum Overload Relay Current Setting
1.7 A

Description

TOL,AS/L,B/C,CLASS-10,1.30-1.70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.