Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, White, Nylon Insulation, 75 PK

  • Mfr # TN10-WJ-XV

  • Zoro # G1773140


product price: $61.60
/pk 75, $0.82/ea

Key Features

Type
Twist-On
Color
White
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Standards
UL E9809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN10-WJ-XV
Zoro #
G1773140
UPC #
72849414434
Country of Origin
Unknown

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
White
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Standards
UL E9809
Material
Copper
Termination Style
Twist-On

Description

NYL INSUL WIRE JOINT 12-10 WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.