Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 600 kcmil Max, 1/2 in Stud, Standard Barrel, Copper, Green, 6 PK

  • Mfr # 54289

  • Zoro # G5979671


product price: $154.99
/pk 6, $25.83/ea
Free Shipping & Returns

Key Features

For Wire Size
600 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54289
Zoro #
G5979671
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
600 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.75 in
Cable Size
600 kcmil
Barrel Length
Short
Length
5.23"
Width
1-3/4"
Length (Straight Wireway)
5.23 in
Barrel Outside Diameter
1.2 in
Overall Length
5.23 in
For Stranded Copper Wire Size - Maximum
600 kcmil

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
94
Color Code
Green
Standards
UL Listed
Plate Material
Tin
Connector Type
Standard Barrel
Peep Hole
Yes
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.5 in
Hole Center to Center
1.75 in
Termination Style
Crimp
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Stranded
Color
Green
Voltage Rating
35 kV
Product Name
ELECTRICAL TERMINAL
Product Type
Standard Barrel
Insulation
None
Insulated
No
Number of mounting holes
2
Connecting angle
180° (horizontal)
Surface protection
Tinned
Number of Holes
2

Description

Compression Lugs, Barrel Size Standard, Color Code Green, Die Code 94, Tongue Angle Straight, Tongue Width 1.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 1.2 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.