Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Two Hole Lug Compress Conct, 350 kcmil 256-30695-1118

Two Hole Lug Compress Conct, 350 kcmil (Discontinued)

  • Mfr # 256-30695-1118
  • Zoro # G1445586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-1118
Zoro #
G1445586
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
350 kcmil
Width
1.36"
Length
4.33"
Barrel Length
Long
Stud Size
3/8"
Length (Straight Wireway)
4.33 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Construction
Wrought Copper
Hole Center to Center
1.000"
Die Code
71
Peep Hole
No
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.375 in
Item
Two-Hole Lug Compression Connector
Tongue Style
Standard
Standards
UL Listed, CSA Certified

Description

Two-Hole Lug Compression Connector, Color Code Red, Die Code 71, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.