Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54260
Zoro #
G3100361
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2/0
Width
0.83"
Length
3.83"
Barrel Length
Short
Stud Size
1/2"
Length (Straight Wireway)
3.83 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Black
Hole Center to End
0.500 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Item
Two-Hole Lug Compression Connector
Plate Material
Tin
Hole Center to Center
1.750"
Peep Hole
Yes
Tongue Style
Standard
Die Code
45
Description
Two-Hole Lug Compression Connector, Color Code Black, Die Code 45, Hole Center to Center 1.750 in, Material Copper, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.