Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54814BE
Zoro #
G1177014
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2/0
Width
0.83"
Length
2.62"
Stud Size
1/4"
Barrel Length
Long
Length (Straight Wireway)
2.62 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Black
Hole Center to Center
0.625"
Peep Hole
No
Tongue Style
Standard
Item
Two-Hole Lug Compression Connector
Hole Center to End
0.250 in
Die Code
45
Plate Material
Electro Tin
Standards
UL Listed, CSA Certified
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Construction
Wrought Copper
Description
Two-Hole Lug Compression Connector, Color Code Black, Die Code 45, Hole Center to Center 0.625 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.