Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54212
Zoro #
G0515471
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
4/0
Width
1.03"
Length
3.18"
Stud Size
3/8"
Barrel Length
Short
Length (Straight Wireway)
3.18 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Purple
Die Code
54
Hole Center to End
0.380 in
Peep Hole
Yes
Plate Material
Tin
Tongue Style
Standard
Hole Center to Center
1.000"
Item
Two-Hole Lug Compression Connector
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Description
Two-Hole Lug Compression Connector, Color Code Purple, Die Code 54, Hole Center to Center 1.000 in, Material Copper, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.