Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Two Hole Lug Compression Connector, 8 AWG 256-30695-1157

Two Hole Lug Compression Connector, 8 AWG (Discontinued)

  • Mfr # 256-30695-1157
  • Zoro # G0775704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-1157
Zoro #
G0775704
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.56"
Length
3.00"
Stud Size
3/8"
Barrel Length
Long
Length (Straight Wireway)
3.00 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Standards
UL Listed, CSA Certified
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Construction
Wrought Copper
Hole Center to Center
1.000"
Hole Center to End
0.375 in
Plate Material
Electro Tin
Item
Two-Hole Lug Compression Connector
Tongue Style
Standard
Peep Hole
No
Die Code
21

Description

Two-Hole Lug Compression Connector, Color Code Red, Die Code 21, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.