UNINS FEM-250 FLAG DISC 22-18, 50PK

  • Mfr # A18-250A
  • Zoro # G024452042
product price: 
$
88.65
/pk of 50, $1.77/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A18-250A
Zoro #
G024452042
UPC #
786210879017
Country of Origin
United States

Description

Non-Insulated 90 Degree Flag Female Disconnect, Length.58 Inches, Width.61 Inches, Tab Size.250x.032, Wire Range #22-#18 AWG, Copper, Tin Plated. General Characteristics. Category: Wire terminal disconnect. Special Features: Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material: Brass. Finish: Tin Plated. Color: Metallic. Insulation: None. Dimensions and Classifications. Brand Name: Sta-Kon. Standard: UL E66716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews