Variable Frequency Drive, ACS355, 1.5 kW (2 HP), 3-Phase 380-480V AC
- Mfr # ACS355-03E-04A1-4
- Zoro # G923561746
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACS355-03E-04A1-4
- Zoro #
- G923561746
- UPC #
- -
- Country of Origin
- Finland
Description
Compact general machinery AC variable frequency drive designed for precise motor speed and torque control. It provides reliable 1.5 kW performance with efficient energy operation and flexible integration in industrial automation systems. Specifications: -Part Number: ACS355-03E-04A1-4 (3ABD0000058246) -Series: ACS355 -Type: AC Variable Frequency Drive (Inverter) -Input Voltage: 3-Phase 380-480V AC -Output Power: 1.5 kW (2 HP) -Output Current: 4.1 A -Frequency Range: 0-599 Hz -Control Method: Scalar (V/f) / Sensorless Vector Control -Protection Class: IP20 -Built-in Feature: Safe Torque Off (STO) -Application: Industrial machinery / conveyors / pumps / automation systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.