VINYL INSUL RING TERM 18-14 NO6, 1000PK
- Mfr # RB1337
- Zoro # G224878956
product price:Â
$
74,370.99
/pk of 1000, $74.37/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB1337
- Zoro #
- G224878956
- UPC #
- 786210819334
- Country of Origin
- United States
Description
Insulated Vinyl Ring Terminal For Wire Range 18-14 Stud Size #6, Blue. General Characteristics. Category : Electrical terminals. Special Features : These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value. Application : Wiring terminations or connections for applications such as wiring harness, panelboard, telecommunications, and automotive. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 18-14 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.