ALL76084 12-10 Gauge Heat Shrink Ring Terminal with 0.25 in. Hole; Yellow - Pack of 10
- Mfr # ALL76084
- Zoro # G304007597
product price:Â
$
40.35
/ea
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL76084
- Zoro #
- G304007597
- UPC #
- 848238054644
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Termination Style
- Crimp
- Insulation Color
- Yellow
- Insulation Type
- Heat Shrink
- Contact Material
- Copper
- Insulation Coverage
- Partial Coverage
Description
Features
- Crimp style connectors work great when building wire harnesses or making repairs to existing wiring
- Heat shrink terminals protect connections from corrosion
- Terminals with attached shrink tube are adhesive lined to grip wire insulation
- Conform to crimp when heated, to seal out moisture
- Pack of 10
- Connector Finish: Yellow
- Connector Type: Male
- Thickness: 12-10 Gauge
- Hole Size: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.