Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Weatherproof Electrical Box, 4-9/16" W, 2-Gang, 31.8 Cu. In. LTX14-6

Weatherproof Electrical Box, 4-9/16" W, 2-Gang, 31.8 Cu. In. (Discontinued)

  • Mfr # LTX14-6
  • Zoro # G2204405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTX14-6
Zoro #
G2204405
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2"
Width
4-9/16"

Details

Item
Electrical Box
Box Type
Weatherproof
Capacity
31.8 cu. in.
Material
Aluminum Die Cast
Color
Silver
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.