Zoro Homepage
This item is Discontinued.
Abb Weatherproof Electrical Box, 6-1/2" W, 3-Gang, 41 Cu. In. CIFS-3G-3/4

Weatherproof Electrical Box, 6-1/2" W, 3-Gang, 41 Cu. In. (Discontinued)

  • Mfr # CIFS-3G-3/4
  • Zoro # G1189502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIFS-3G-3/4
Zoro #
G1189502
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4-3/8"
Width
6-1/2"
Depth
1-7/8"

Details

Item
Electrical Box
Material
Cast Aluminum
Standards
5043
Capacity
41 cu. in.
Box Type
Weatherproof
Number of Gang
3-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.