Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Weatherproof Electrical T-Box, 4.62" W, 2-Gang E382DE

Weatherproof Electrical T-Box, 4.62" W, 2-Gang (Discontinued)

  • Mfr # E382DE
  • Zoro # G1179632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E382DE
Zoro #
G1179632
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.62"
Width
4.62"
Depth
2"

Details

Item
Electrical T-Box
Material
PVC
Color
Gray
Box Type
Weatherproof
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.