Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY15CPW6
Zoro #
G2710023
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft.
Width
1-3/4"
Details
Item
Wiring Duct Cover
Mounting Style
Flushed
Color
White
For Use With
1-3/4" Wiring Duct
Material
Flame Retardant PVC
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659
Description
Wiring Duct Cover, Mounting Style Flushed, For Use With 1-3/4 In. Wiring Duct, Length 6 ft., Width 1-3/4 In., Material Flame Retardant PVC, Color White, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.