Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Wire Duct, Narrow Slot, White, Width 1.5 In TY15X2NPW6

Wire Duct, Narrow Slot, White, Width 1.5 In (Discontinued)

  • Mfr # TY15X2NPW6
  • Zoro # G1664083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY15X2NPW6
Zoro #
G1664083
UPC #
786210970349
Country of Origin
United States

Dimensions

Length
6 ft.
Width
1.75"
Height
2.19"
Slot Height
1.25 in
Slot Width
0.20"

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Narrow Slot
Color
White
Material
Flame Retardant PVC
Slot-to-Slot Centerline
0.50 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659

Description

Wiring Duct, Wall Type Narrow Slot, White, Flame Retardant PVC, Length 6 ft., Width 1.75 In., Height 2.19 In., Slot-to-Slot Centerline 0.50 in, Slot Width 0.20 In., Slot Height 1.25 in, Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.