Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY15X4NPW6
Zoro #
G3073664
UPC #
786210970363
Country of Origin
United States
Dimensions
Length
6 ft.
Width
1.75"
Height
4.46"
Slot Height
3.49 in
Slot Width
0.20"
Details
Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Narrow Slot
Color
White
Material
Flame Retardant PVC
Slot-to-Slot Centerline
0.50 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659
Description
Wiring Duct, Wall Type Narrow Slot, White, Flame Retardant PVC, Length 6 ft., Width 1.75 In., Height 4.46 In., Slot-to-Slot Centerline 0.50 in, Slot Width 0.20 In., Slot Height 3.49 in, Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.