Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY2X4WPG6
Zoro #
G1104284
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft.
Width
2.25"
Height
4.33"
Slot Height
3.49 in
Slot Width
0.30"
Details
Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount
Color
Gray
Material
Flame Retardant PVC
Slot-to-Slot Centerline
1.00 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659
Description
Wiring Duct, Wall Type Wide Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 2.25 In., Height 4.33 In., Slot-to-Slot Centerline 1.00 in, Slot Width 0.30 In., Slot Height 3.49 in, Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.