Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Wire Duct, Wide Slot, Gray, Width 2.25 In TY2X2WPG6

Wire Duct, Wide Slot, Gray, Width 2.25 In (Discontinued)

  • Mfr # TY2X2WPG6
  • Zoro # G1577676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY2X2WPG6
Zoro #
G1577676
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2.25"
Height
2.03"
Slot Height
1.25 in
Slot Width
0.30"
Length (Straight Wireway)
6 ft

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Flame Retardant PVC
Slot-to-Slot Centerline
0.80 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659

Description

Wiring Duct, Wall Type Wide Slot, Width 2.25 in, Height 2.03 in, Slot Width 0.30 in, Material Flame Retardant PVC, Color Gray, Mounting Style Screw Mount, Length 6 ft, Slot Height 1.25 in, Slot-to-Slot Centerline 0.80 in, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.