Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY3X3WPG6
Zoro #
G1193026
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft.
Width
3.25"
Height
3.14"
Slot Height
2.18 in
Slot Width
0.30"
Length (Straight Wireway)
6 ft
Details
Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount
Color
Gray
Material
Flame Retardant PVC
Slot-to-Slot Centerline
1.00 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659
Description
Wiring Duct, Wall Type Wide Slot, Width 3.25 in, Height 3.14 in, Slot Width 0.30 in, Material Flame Retardant PVC, Color Gray, Mounting Style Screw Mount, Length 6 ft, Slot Height 2.18 in, Slot-to-Slot Centerline 1.00 in, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.