Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Wire Duct, Wide Slot, White, Width 1 In TY1X3WPW6

Wire Duct, Wide Slot, White, Width 1 In (Discontinued)

  • Mfr # TY1X3WPW6
  • Zoro # G3189191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY1X3WPW6
Zoro #
G3189191
UPC #
786210969879
Country of Origin
United States

Dimensions

Length
6 ft
Width
1.25 in
Height
3.14 in
Slot Height
2.18 in
Slot Width
0.30 in
Length (Straight Wireway)
6 ft

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
White
Material
Flame Retardant PVC
Slot-to-Slot Centerline
1.00 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659

Description

Wiring Duct, Wall Type Wide Slot, Width 1.25 in, Height 3.14 in, Slot Width 0.30 in, Material Flame Retardant PVC, Color White, Mounting Style Screw Mount, Length 6 ft, Slot Height 2.18 in, Slot-to-Slot Centerline 1.00 in, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.