Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Wire Duct, Wide Slot, White, Width 2 In TY2X2WPW6

Wire Duct, Wide Slot, White, Width 2 In (Discontinued)

  • Mfr # TY2X2WPW6
  • Zoro # G1964453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY2X2WPW6
Zoro #
G1964453
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
2.25 in
Height
2.03 in
Slot Height
1.25 in
Slot Width
0.3 in

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
White
Material
Flame Retardant PVC
Slot-to-Slot Centerline
0.8 in
Standards
DIN 43 659, NFPA-79-2002, UL508/UL508A

Description

Wiring Duct, Wall Type Wide Slot, White, Flame Retardant PVC, Length 6 ft, Width 2.25 in, Height 2.03 in, Slot-to-Slot Centerline 0.8 in, Slot Width 0.3 in, Slot Height 1.25 in, Mounting Style Screw Mount, Standards DIN 43 659, NFPA-79-2002, UL508/UL508A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.