Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, #10 Stud Size, 600 V, Bare Insulated, Crimp Termination Only, 200 PK

  • Mfr # D10361

  • Zoro # G214816272


product price: $216.99
/pk 200, $1.08/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Bare
Stud Size
#10
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10361
Zoro #
G214816272
UPC #
-
Country of Origin
Unknown

Dimensions

Stud Size
#10

Details

Item
Wire Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Voltage
600 V
Standards
UL E9809

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.