Shop ABB
Create Account
WIRECONNXTPNONWING YELNo18-No10 100, 1000PK
- Mfr # 333P
- Zoro # G524451552
product price:Â
$
284.99
/pk of 1000, $0.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333P
- Zoro #
- G524451552
- UPC #
- 67396003336
- Country of Origin
- Canada
Description
Made or assembled in Canada. Connectors for all needs. The Marrette line fits every application and includes standard, high-temperature, aluminum- to-copper and vibration-proof connectors. The Marrette wire connectors are 100% Canadian made and come in winged and non-winged versions. Yellow XTP non-winged wire connector. #18 to #10. (100 pieces per box). Category: Twist on wire connector. Special Features: The only wire connector to offer a non-winged, variable-volume live-action spring in the connector. Conductor Range: 18-10 AWG. Mounting: Twist-On. Material: Polypropylene. Color: Yellow. Temperature Rating: 221 F, 105 C. Standard: UL E9809, CSA 6591. Size: Min 2 #18, Max 2 #14 + 1 #10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.