Zoro Homepage

Wiring Duct Cover, Flushed Mount, Gray

  • Mfr # TYD15CPG6

  • Zoro # G9181256


product price: $14.15
/ea

Key Features

Mounting Style
Flush
For Use With
1 1/2 in Wiring Duct
Color
Gray
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD15CPG6
Zoro #
G9181256
UPC #
786210148083
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
1 1/2 in
For cable duct width
1.5 inch

Details

Item
Wiring Duct Cover
Mounting Style
Flush
For Use With
1 1/2 in Wiring Duct
Color
Gray
Material
PVC
Standards
CE Compliant, CSA Certified, UL 94V-0
Adhesive Backed
No
Features
Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Colour
Light grey

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 1/2 in, Length 72 in, For Use With 1 1/2 in Wiring Duct, Color Gray, Width 1 3/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.