Zoro Homepage

Wiring Duct Cover, Flushed Mount, White

  • Mfr # TYD1CPW6

  • Zoro # G9181770


product price: $13.49
/ea

Key Features

Mounting Style
Flush
Color
White
For Use With
1 in Wiring Duct
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD1CPW6
Zoro #
G9181770
UPC #
786210148212
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
1 in

Details

Item
Wiring Duct Cover
Mounting Style
Flush
Color
White
For Use With
1 in Wiring Duct
Material
PVC
Standards
CE Compliant, CSA Certified, UL 94V-0

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color White, Width 1 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.