Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Duct Cover, Flushed Mount, White

  • Mfr # TYD2CPW6

  • Zoro # G9181630


product price: $16.55
/ea

Key Features

Mounting Style
Flush
For Use With
2 in Wiring Duct
Color
White
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD2CPW6
Zoro #
G9181630
UPC #
786210148298
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
2 in
Product Net Width
2 in50.8 mm
Product Net Depth / Length
6 ft1.83 m
For cable duct width
2 inch

Details

Item
Wiring Duct Cover
Mounting Style
Flush
For Use With
2 in Wiring Duct
Color
White
Material
PVC
Standards
CE Compliant, CSA Certified, UL 94V-0
Product Type
Duct Cover
Product Name
PLASTIC WIRING DUCT
Adhesive Backed
No
Features
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 2 in, Length 72 in, For Use With 2 in Wiring Duct, Color White, Width 2 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.