Zoro Homepage

Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L

  • Mfr # TYD2X2NPW6

  • Zoro # G9181895


product price: $40.59
/ea

Key Features

Wall Type
Slotted
Mounting Style
Screw Mount
Color
White
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD2X2NPW6
Zoro #
G9181895
UPC #
786210148540
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
2 in
Slot Height
1.3 in
Slot Width
0.2 in
Length (Straight Wireway)
6 ft
Nominal Width
2 in
Nominal Height
2 in
Depth
2 in , 50.8 mm

Details

Item
Wiring Duct
Wall Type
Slotted
Mounting Style
Screw Mount
Color
White
Material
PVC
Slot-to-Slot Centerline
1/2 in
Standards
CE Compliant, CSA Certified, RU Certified, UL 94V-0
Compatible Cover Style
Snap-On
Entrance Type
Narrow
Product Type
Narrow Slot Duct
Product Name
PLASTIC WIRING DUCT
Features
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Adhesive Backed
No

Description

Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.