Zoro Homepage

Wiring Duct, Wide Slot Wall, Gray, 6 ft. L

  • Mfr # TYD1X3WPG6

  • Zoro # G9181308


product price: $48.35
/ea

Key Features

Wall Type
Slotted
Mounting Style
Screw Mount
Color
Gray
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD1X3WPG6
Zoro #
G9181308
UPC #
786210148021
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Height
3 in
Slot Height
2.2 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Width
1 in
Nominal Height
3 in
Depth
3 in , 76.2 mm

Details

Item
Wiring Duct
Wall Type
Slotted
Mounting Style
Screw Mount
Color
Gray
Material
PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, RU Certified, UL 94V-0
Compatible Cover Style
Snap-On
Product Type
Wide Slot Duct
Entrance Type
Wide
Product Name
PLASTIC WIRING DUCT
Adhesive Backed
No
Colour
Light grey
Features
Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.

Description

Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 3 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.2 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.