Zoro Homepage

Wiring Duct, Wide Slot Wall, Gray, 6 ft. L

  • Mfr # TYD3X4WPG6

  • Zoro # G9181177


product price: $66.45
/ea

Key Features

Wall Type
Slotted
Mounting Style
Screw Mount
Color
Gray
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD3X4WPG6
Zoro #
G9181177
UPC #
786210148144
Country of Origin
United States

Dimensions

Length
72 in
Width
3 1/4 in
Height
4 3/8 in
Slot Height
3.5 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
4 in
Nominal Width
3 in
Depth
4 in , 101.6 mm

Details

Item
Wiring Duct
Wall Type
Slotted
Mounting Style
Screw Mount
Color
Gray
Material
PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, RU Certified, UL 94V-0
Compatible Cover Style
Snap-On
Entrance Type
Wide
Product Name
PLASTIC WIRING DUCT
Product Type
Wide Slot Duct
Colour
Light grey
Adhesive Backed
No
Features

Description

Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 4 3/8 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.