Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Duct, Wide Slot Wall, White, 6 ft. L

  • Mfr # TYD2X4WPW6

  • Zoro # G9181457


product price: $53.49
/ea

Key Features

Mounting Style
Screw Mount
Wall Type
Slotted
Color
White
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD2X4WPW6
Zoro #
G9181457
UPC #
786210148281
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
4 5/16 in
Slot Height
3.5 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
4 in
Nominal Width
2 in
Depth
4 in , 101.6 mm

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Slotted
Color
White
Material
PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, RU Certified, UL 94V-0
Compatible Cover Style
Snap-On
Entrance Type
Wide
Product Type
Wide Slot Duct
Product Name
PLASTIC WIRING DUCT
Adhesive Backed
No
Features
Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.

Description

Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 4 5/16 in, Slot Width 0.3 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.