Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WMG-LT3, 3/4IN WIRE MESH GRIP ASSY, PK 10

  • Mfr # WMG-LT3

  • Zoro # G2045249


product price: $1,434.99
/pk 10, $143.50/ea
Free Shipping & Returns

Key Features

Diameter
3/4 Inch
Grip Style
Wiremesh Grips
Material
Stainless Steel
Standards
UL E23018, CSA
Size
3/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMG-LT3
Zoro #
G2045249
UPC #
78621077625
Country of Origin
United States

Dimensions

Diameter
3/4 Inch
Size
3/4 Inch

Details

Grip Style
Wiremesh Grips
Material
Stainless Steel
Standards
UL E23018, CSA
Application
Prevents severe conduit bends and pullout.
Product Type
Wiremesh Grips

Description

3/4IN WIRE MESH GRIP ASSY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.