
Circuit Breaker, XT1N Series, 30A, 3 Pole, 347V AC, 50kA
Mfr # XT1NU3030AFF000XXX
Zoro # G600716322
product price:Â $849.99
/ea
Free Shipping & Returns
Key Features
Series
XT1N
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
50kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XT1NU3030AFF000XXX
Zoro #
G600716322
UPC #
88861439527
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Width
76.2 mm
Depth
70 mm
Height
130 mm
Details
Item
Circuit Breaker
Series
XT1N
Amps
30A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
50kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Description
XT1N 125 TMF,30-500,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.