
Circuit Breaker, XT1S Series, 125A, 3 Pole, 347V AC, 65kA
Mfr # XT1SU3125AFF000XXX
Zoro # G400716270
product price:Â $2,309.99
/ea
Free Shipping & Returns
Key Features
Series
XT1S
Amps
125A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
65kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XT1SU3125AFF000XXX
Zoro #
G400716270
UPC #
88861440205
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Width
5.31 in
Depth
5.63 in
Height
5.04 in
Dimensions
5.63 x 5.04 x 5.31
Details
Item
Circuit Breaker
Series
XT1S
Amps
125A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
65kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Standards
UL 80% rated, IEC dual rated
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Description
XT1S 125 TMF,125-1250,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.