Circuit Breaker, XT1S Series, 90A, 3 Pole, 347V AC, 65kA

  • Mfr # XT1SU3090AFF000XXX

  • Zoro # G100716273


product price:  $1,457.99
/ea
Free Shipping & Returns

Key Features

Series
XT1S
Amps
90A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT1SU3090AFF000XXX
Zoro #
G100716273
UPC #
88861440202
Country of Origin
United States

Dimensions

Frame Size
125A/XT1
Width
5.31 in
Depth
5.63 in
Height
5.04 in
Dimensions
5.63 x 5.04 x 5.31

Details

Item
Circuit Breaker
Series
XT1S
Amps
90A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
65kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated

Description

XT1S 125 TMF,90-900,3P,F F UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.