Molded Case Circuit Breaker, XT2H Series, 15A, 3 Pole, 600V AC, 150kA
Mfr # XT2HU3015MFF000XXX
Zoro # G300716271
product price:Â $2,376.99
/ea
Free Shipping & Returns
Key Features
Series
XT2H
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
150kA
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XT2HU3015MFF000XXX
Zoro #
G300716271
UPC #
88861440664
Country of Origin
United States
Dimensions
Frame Size
125A/XT2
Width
5.12 in
Depth
5.71 in
Height
8.19 in
Dimensions
5.71 x 5.12 x 8.19
Details
Item
Molded Case Circuit Breaker
Series
XT2H
Amps
15A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
150kA
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated
Description
XT2H 125 MCP,15 In.,3P F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.