Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, XT2H Series, 3A, 3 Pole, 600V AC, 150kA

  • Mfr # XT2HU3003MFF000XXX

  • Zoro # G400716263


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Series
XT2H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
150kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT2HU3003MFF000XXX
Zoro #
G400716263
UPC #
88861440662
Country of Origin
United States

Dimensions

Frame Size
125A/XT2
Width
5.12 in
Depth
5.71 in
Height
8.19 in
Dimensions
5.71 x 5.12 x 8.19

Details

Item
Molded Case Circuit Breaker
Series
XT2H
Amps
3A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
150kA
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated

Description

XT2H 125 MCP,IN 3,3P,F F UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.