Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Accessory, 600V AC/500V DC, 70A, 3 Poles

  • Mfr # XT2LU3070MFF000XXX

  • Zoro # G602319095


product price: $2,992.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/500V DC
Amps
70A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT2LU3070MFF000XXX
Zoro #
G602319095
UPC #
-
Country of Origin
United States

Details

Item
Circuit Breaker Accessory
Voltage
600V AC/500V DC
Amps
70A
Number of Poles
3

Description

XT2L 125 MCP,lu70,3P,F F UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.