Circuit Breaker, XT4H Series, 150A, 3 Pole, 600V AC, 150kA
Mfr # XT4HU3150AFF000XXX
Zoro # G800716283
product price:Â $4,371.99
/ea
Free Shipping & Returns
Key Features
Series
XT4H
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
150kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XT4HU3150AFF000XXX
Zoro #
G800716283
UPC #
88861440774
Country of Origin
United States
Dimensions
Frame Size
250A/XT4
Width
5.71 in
Depth
6.61 in
Height
8.27 in
Dimensions
6.61 x 5.71 x 8.27
Details
Item
Circuit Breaker
Series
XT4H
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
150kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
600V DC
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Description
XT4H 250 TMF,150-1500,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.