Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, XT4L Series, 200A, 3 Pole, 600V AC, 200kA

  • Mfr # XT4LU3200MFF000XXX

  • Zoro # G300716318


product price: $5,281.99
/ea
Free Shipping & Returns

Key Features

Series
XT4L
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT4LU3200MFF000XXX
Zoro #
G300716318
UPC #
-
Country of Origin
United States

Dimensions

Width
105 mm
Depth
82.5 mm
Height
160 mm

Details

Item
Molded Case Circuit Breaker
Series
XT4L
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
200kA
DC Voltage Rating
600V DC

Description

XT4L 250 MCP,lu200,3P,F F UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.