Circuit Breaker, XT4N Series, 150A, 3 Pole, 600V AC, 65kA
- Mfr # XT4NU3150AFF000XXX
- Zoro # G500716286
product price:Â
$
2,839.99
/ea
Free Shipping & Returns
Key Features
Series
XT4N
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
65kA
Trip Type
Fixed Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT4NU3150AFF000XXX
- Zoro #
- G500716286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 250A/XT4
- Width
- 5.71 in
- Depth
- 6.61 in
- Height
- 8.27 in
- Dimensions
- 6.61 x 5.71 x 8.27
Details
- Item
- Circuit Breaker
- Series
- XT4N
- Amps
- 150 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Max. AIR Rating
- 65kA
- Trip Type
- Fixed Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw
- DC Voltage Rating
- 600V DC
- Standards
- UL 80% rated, IEC dual rated
- Application
- Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
- Features
- Feature high specific let-through current
Description
XT4N 250 TMF,150-1500,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.