Circuit Breaker, XT4V Series, 200A, 3 Pole, 600V AC, 200kA
Mfr # XT4VU3200AFF000XXX
Zoro # G300716295
product price:Â $7,810.99
/ea
Free Shipping & Returns
Key Features
Series
XT4V
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
200kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XT4VU3200AFF000XXX
Zoro #
G300716295
UPC #
88861440796
Country of Origin
United States
Dimensions
Frame Size
250A/XT4
Width
5.71 in
Depth
6.61 in
Height
8.27 in
Dimensions
6.61 x 5.71 x 8.27
Details
Item
Circuit Breaker
Series
XT4V
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
200kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
600V DC
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated
Features
Feature high specific let-through current
Description
XT4V 250 TMF,200-2000,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.