Circuit Breaker Accessory, 600V AC, 800A, 3 Poles

  • Mfr # XT6SU3800BFF000XXX

  • Zoro # G002319251


product price: $10,231.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Amps
800A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT6SU3800BFF000XXX
Zoro #
G002319251
UPC #
-
Country of Origin
United States

Details

Item
Circuit Breaker Accessory
Voltage
600V AC
Amps
800A
Number of Poles
3

Description

XT6S 800 TMA,In 800A,3P,F F UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.