
Circuit Breaker, XT7L Series, 800A, 3 Pole, 600V AC, 200kA
Mfr # XT7LU380CFFF000XXX
Zoro # G802318911
product price: $20,593.99
/ea
Free Shipping & Returns
Key Features
Series
XT7L
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT7LU380CFFF000XXX
Zoro #
G802318911
UPC #
-
Country of Origin
United States
Dimensions
Width
210 mm
Depth
178 mm
Height
268 mm
Details
Item
Circuit Breaker
Series
XT7L
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
200kA
DC Voltage Rating
Not Rated
Description
XT7L,800 Ekip Dip LSI,In 800A,3P,F F,UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.