Zoro Homepage

ZA110-81, COIL

  • Mfr # ZA110-81

  • Zoro # G7795414


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Standard
UL, IEC, CSA
Outer Dimensions (inches)
4.62x8.86x6.3
Application
For use with contactors
Inner Dimensions (inches)
2.45x1.77x1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA110-81
Zoro #
G7795414
UPC #
66201988672
Country of Origin
Unknown

Dimensions

Outer Dimensions (inches)
4.62x8.86x6.3
Inner Dimensions (inches)
2.45x1.77x1.77

Details

Standard
UL, IEC, CSA
Application
For use with contactors

Description

COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.