Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZA185-81, A185, COIL, 24/50/60

  • Mfr # ZA185-81

  • Zoro # G7795408


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Application
For use with contactors
Standard
UL, IEC, CSA
Outer Dimensions (inches)
4.62x8.86x6.3
Inner Dimensions (inches)
2.53x3.54x2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA185-81
Zoro #
G7795408
UPC #
66201988697
Country of Origin
Unknown

Dimensions

Outer Dimensions (inches)
4.62x8.86x6.3
Inner Dimensions (inches)
2.53x3.54x2.56

Details

Application
For use with contactors
Standard
UL, IEC, CSA

Description

A185,COIL,24/50/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.