Black, Polyurethane Coated Faux Leather Fabric, 1 Yard L, 54 in W

  • Mfr # ARLIN9009

  • Zoro # G115445755


product price: $28.29
/ea

Key Features

Size
By the Yard
Material
100% Polyurethane - PVC Free
Width
54 in
Length
1 Yard
Cold Crack
-40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLIN9009
Zoro #
G115445755
UPC #
628911078521
Country of Origin
China

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Black
Material
100% Polyurethane - PVC Free
Cold Crack
-40°C
Content Back
100% Polyester
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, UFAC Class 1
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4.5, 40 hours
Content Face
100% Polyurethane - PVC Free
Abrasion
200,000 Double Rubs (Wyzenbeek)

Description

Arlington Black is a gorgeous faux leather with a soft hand, distressed leather look grain and a rich black color. Order qty is in Yard increments.


  • • Our Arlington Upholstery weight Faux Leather fabric can be used for upholstery projects, Picture Frames, Accent Pillows, Headboards and Ottomans.
  • • ABBEYSHEA fabrics are available in a variety of Patterns, Textures and Colors that are suitable for your Upholstery and Home Decor needs.
  • • Our Arlington Faux Leather is 100% Polyurethane - PVC Free (PU) with a Backing Content of 100% Polyester. It is sold by the yard in a 54 inch / (137 cm) width and is always shipped rolled, never folded.
  • • All our ABBEYSHEA fabrics are easy to clean using water-based cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.